Eaton B-Line Series
B3690 8 in. Galvanized Steel J-Hanger
Part #BB36908ZN | Item #1876338 | Manufacturer Part #Y070080GP
Fits Pipe Size:
8 inHow to get it:
Product Details
- Recommended for the suspension of non-insulated pipe, or insulated pipe with B3151 shield.
- Side hole allows for wall mounting.
- Or prevent electrolysis between pipe and hanger.
- MSS SP-69 & SP-58, Type 5.
Documents
Specifications
ANSI Specifications: ANSI SP 58, ANSI SP 69
Application: Industrial, Residential
Coating: Zinc
Collection: B3690
Color Finish: Zinc
Color Finish Category: Greys
Diameter: 8 in
FM Approved: No
Fits Pipe Size: 8 in
Height: 9-3/16 in
MSS Specifications: MSS SP-58, MSS SP-69
Material: Steel
Origin: Global
Product Type: Pipe Hanger
Rod Size In : 8 in - 9 in
UL Listed: No
Weight: 2.91
Work Load Limit: 760