2-3/50 in. Electro Plated Zinc Steel Corner Angle Strut Bracket
B374 2-3/50 in. Electro Plated Zinc Steel Corner Angle Strut Bracket
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 2663-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3.75 in H x 2.06 in L x 1.62 in W
- Steel
- Eaton B-Line series corner angle
- Electro-plated
Documents
Specifications
- Coating:
- Electro Plated Zinc
- Collection:
- B374
- Height:
- 3-3/4 in
- Length:
- 2-3/50 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Corner Angle
- UL Listed:
- No
- Weight:
- 0.78 lb
- Width:
- 1-31/50 in