This product requires certification to purchase.

This product has been replaced by

Eaton B-Line Series Carbon Steel Rod Rod Hanger
Eaton B-Line Series Carbon Steel Rod Rod Hanger
Manufacturer Part #12979086
You last purchased this on
 
Eaton B-Line Series

  • Fast #
  • Part #BARW37200SW
  • Item #760135
  • Manufacturer Part #11905672
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Eaton B-Line Series Carbon Steel Rod Rod Hanger
Eaton B-Line Series Carbon Steel Rod Rod Hanger
Manufacturer Part #12979086
Eaton B-Line Series

  • Fast #
  • Part #BARW37200SW
  • Item #760135
  • Manufacturer Part #11905672
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 400 Pallet: 20000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Zinc
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
375/1000 in
Length:
2 in
UL Listed:
Yes
Width:
3/8 in