This product requires certification to purchase.

You last purchased this on
 
Eaton B-Line Series

DB Series

  • Fast #
  • Part #BDB20
  • Item #3753214
  • Manufacturer Part #12359240
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

DB Series

  • Fast #
  • Part #BDB20
  • Item #3753214
  • Manufacturer Part #12359240
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 75
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Eaton B-Line series Dura-Blok support base with channel
  • 5" H x 6" L x 20.2" W
  • Cast iron
  • Electro-plated
  • 1000 lbs load cap
  • Requires Certification

Specifications

ASTM:
ASTM B-633
Coating:
Electroplated
Collection:
DB Series
Color Finish Name:
Black
Gauge (metal):
14 ga
Height:
5 in
Length:
6 in
Material:
Cast Iron
Product Type:
Support Base
Thickness:
5 in
Width:
20-1/5 in
Work Load Limit:
1000 lb