Eaton B-Line Series
Dura-Blok™ Hot Dipped Galvanized Kit for DB, DS and DB10 Rooftop Support
Part #BDB10PAHDG | Item #7750804 | Manufacturer Part #13044455
Call for Pricing
Brand Model Compatibility:
DB, DS and DB10 Rooftop SupportHow to get it:
Product Details
Specifications
Adjustable: No
Brand Model Compatibility: DB, DS and DB10 Rooftop Support
Coating: Hot dipped galvanized
Collection: Dura-Blok™
Depth: 7 in
FM Approved: No
IAPMO Listed: No
Length: 13 in
NSF Certified: No
Origin: Domestic
UL Listed: No
Weight: 19.397
Width: 10 in
Work Load Limit: 2500