Fig 28 1-1/4 in. Plastic Pre-Galvanized Steel Stand-Off Hanger and Restrainer

Part #BFIG28PGLH  |  Item #2489371  |  Manufacturer Part #Y139012

Call for Pricing

Fits Pipe Size:

1-1/4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 100

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Designed to be used as a hanger and restrainer for CPVC piping where the “stand-off“ design will ease installation by eliminating the need for wood blocking
  • Flared edge design protects CPVC pipe from any rough or abrasive surfaces.
  • Unique twist and lock design holds pipe firmly in place and allows retrofit type of installation.
  • The “Stand-Off“ helps design eliminates the need for wood block extension.
  • Can be installed on horizontal or vertical piping regardless of mounting surface orientation.
  • Attaches easily to wood structure with two hex head self-threading screws furnished with product.
  • 16 in (7.9mm) extension socket eliminating impact tool damage to pipe.
  • 4 in x 1 in tek type self drilling tapping screws
  • UL Listed as a hanger and a restrainer for fire sprinkler piping.

Specifications

Application: CPVC Pipe

Coating: Plastic

Collection: Fig 28

FM Approved: No

Fits Pipe Size: 1-1/4 in

Height: 1-2/25 in

Length: 3-1/2 in

Material: Pre-Galvanized Steel

Origin: Domestic

Product Type: Restrainer, Stand-Off Hanger

UL Listed: Yes

Weight: 0.23

Width: 3-1/2 in