This product requires certification to purchase.

10 in. Pre-Galvanized Steel Retrofit Beam Clamp Retaining Strap

Eaton B-Line Series

Fig 69R 10 in. Pre-Galvanized Steel Retrofit Beam Clamp Retaining Strap

  • Fast #
  • Part #BFIG69RPGLD10
  • Item #1899892
  • Manufacturer Part #Y216004100
4.3 out of 5 Customer Rating
Brand image
Eaton B-Line Series

Fig 69R 10 in. Pre-Galvanized Steel Retrofit Beam Clamp Retaining Strap

  • Fast #
  • Part #BFIG69RPGLD10
  • Item #1899892
  • Manufacturer Part #Y216004100
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • To offer more secure fastening of various types of beam clamps to beam where danger of movement might be expected. NFPA 13 requires the use of retaining straps with all beam clamps installed in earthquake areas. Satisfies requirements of NFPA 13
  • Beveled locking slot is precisely formed to align with the threaded section of a hanger rod or set screw and engage the unit securely. May be used as shown in Section “A-A in or inverted. Allows easy installation for new construction or retrofit applications.
  • Approvals: Underwriters Laboratories Listed in the USA (UL) and Canada (cUL). Approved for use with any listed B-Line series or Tolco beam clamp.
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1/2 in
Height
8/25 in
Length
10 in
Width
1-21/100 in
Characteristics & Features
Brand Model Compatibility
65-1/2, 66-1/2, B3033-1/2, B3034-1/2
Coating
Pre-Galvanized
Collection
Fig 69R
Material
Steel
Warranty & Product Information
Application
Electrical, Fire Sprinkler, Plumbing, Residential
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
Product Type
Retrofit Beam Clamp Retaining Strap
UL Listed
Yes
UPC
782051714142