This product requires certification to purchase.

Standard CLEVIS Hanger 2 FELT-LINED Plain

Eaton B-Line Series

Standard CLEVIS Hanger 2 FELT-LINED Plain

  • Fast #
  • Part #BB3100FPLNK
  • Item #4059899
  • Manufacturer Part #78101105215
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

Standard CLEVIS Hanger 2 FELT-LINED Plain

  • Fast #
  • Part #BB3100FPLNK
  • Item #4059899
  • Manufacturer Part #78101105215
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Engineered design aligns bolt holes for quicker overhead installation
  • CHV style adjustable stem seals
  • Four point mounting pad bolt pattern
  • Slot vented ball for thermal expansion
  • Anti-static grounded ball and stem
  • Blow-out proof stem
  • Drain port
  • Vacuum service to 29" of Hg
  • 316 SS ball and stem
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Height
4-1/2 in
Characteristics & Features
Color Finish Name
Black
Material
Steel
Warranty & Product Information
Product Type
Clevis Hanger
Type
BB3100F2PLN
UPC
781011052157