1/8 in. NPT Steel 1.5 psig Air Release & Vacuum Valve

You last purchased this on
 
Eaton-Dole Controls

1/8 in. NPT Steel 1.5 psig Air Release & Vacuum Valve

This product requires certification to purchase.
You last purchased this on
 
Eaton-Dole Controls

1/8 in. NPT Steel 1.5 psig Air Release & Vacuum Valve

  • Fast #
  • Part #D1A
  • Item #295771
  • Manufacturer Part #1A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
Material:
Steel
Pressure - Maximum:
1.5 psig
Valve Size:
1/8 in
Valve Type:
Air Release & Vacuum Valve