Eaton-Dole Controls

2 gpm Dole Flow Control Valve

Part #DGBK  |  Manufacturer Part #GB

Maximum Temperature:

160
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: FNPT

Length: 1-15/16 in

Maximum Pressure: 200 psi

Maximum Temperature: 160