EBAA Iron
12 in. #5000 PVC Bell Restraint 5000 Pack
Part #E501200 | Item #4631774 | Manufacturer Part #501200
Call for Pricing
Fits Pipe Size:
How to get it:
Product Details
- Properly and quickly assemble pipe joints each and every time
- Allow for expansion/contraction of the pipe and permitted joint deflection with the exclusive expansion retention spring - ERS
- Proper use assures assembly of every PVC joint is in compliance with the pipe manufacturer installation recommendations and requirement
- Easy to install in the field
- Eliminate "lost" pipe resulting from over-insertion
- MEGA-BOND® restraint coating system
- Conventional open cut installation - simple, visual inspection of the assembled joint
- Casing installation- prevents over-insertion when pushing pipe through casing, the push load must be limited to the listed maximum rated push load
- Horizontal directional drilling installation - optimal for short HDD applications such as road crossings and location with frequent fitting requirement
- Made in USA
Documents
Specifications
ASTM Specifications: ASTM A-536
AWWA Specifications: AWWA C-900
Application: Wastewater PVC Pipe, Water PVC Pipe
End Connection 1: Bell End
End Connections: Bell End
FM Approved: No
Fits Pipe Size: 12 in
Material: Ductile Iron
Material Type: PVC
Pressure Class: 5000 psi
Product Type: Joint Restraint
UL Listed: No