12 in. E-Z Flanged Adapter for Ductile Iron Pipe
12 in. E-Z Flanged Adapter for Ductile Iron Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Set screw design
- Minimum 2 to 1 safety factor
- MEGA-BOND® restraint coating system
- Made in USA
Documents
Specifications
- ASTM:
- ASTM A-536
- End Connection 1:
- Plain End
- End Connection 2:
- Flanged
- End Connections:
- Plain End x Flanged
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight
- Flange Type:
- Field
- Material:
- Ductile Iron
- Pressure - Maximum:
- 250 psi
- UL Listed:
- Yes