16 in. Ductile Iron Carbon Steel Pipe, HDPE Pipe and PVC Pipe Restrained Flange Adapter

You last purchased this on
 
EBAA Iron

MEGAFLANGE® Series 2100 16 in. Ductile Iron Carbon Steel Pipe, HDPE Pipe and PVC Pipe Restrained Flange Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
EBAA Iron

MEGAFLANGE® Series 2100 16 in. Ductile Iron Carbon Steel Pipe, HDPE Pipe and PVC Pipe Restrained Flange Adapter

  • Fast #
  • Part #E211600
  • Item #1127631
  • Manufacturer Part #211600
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Class 150/125 drilling pattern
  • Mega-Bond® restraint coating system
  • Mega flange® adapts and restrains plain end ductile iron, PVC, carbon steel and HDPE pipe to flanged pipe or fittings
  • Made in USA
  • Pipe can be cut to length in the field
  • Easy dismantling allows fast removal of valves, meters or fittings for replacement or repair
  • Fully restrained
  • Minimum 2 to 1 safety factor
  • 1 in x 8 in bolt
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI B16.5, ANSI C111, ANSI C207, ANSI C213, ANSI 61, ANSI A21.16
ASTM:
ASTM A-536, ASTM D-2774, ASTM D-2241
AWWA:
AWWA A-21.11, AWWA A-21.16, AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-213, AWWA A-21.10, AWWA C207, AWWA C-600, AWWA C-605
Application:
Carbon Steel Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe
Collection:
MEGAFLANGE® Series 2100
Diameter - Inside 1:
17-3/5 in
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fits Pipe Size:
16 in
Flange Type:
Field
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Product Type:
Flange Adapter
UL Listed:
Yes