20 in. PVC Bell Restraint Harness

You last purchased this on
 
EBAA Iron

Series 2800 20 in. PVC Bell Restraint Harness

This product requires certification to purchase.
Brand image
You last purchased this on
 
EBAA Iron

Series 2800 20 in. PVC Bell Restraint Harness

  • Fast #
  • Part #E282000
  • Item #1243142
  • Manufacturer Part #282000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Minimum 2 to 1 safety factor
  • MEGA-BOND® restraint coating system
  • For use on PVC pipe when restraining PVC pipe bell
  • For use on water and waste water pipelines subject to hydrostatic pressure and tested in accordance with either AWWA C600 or ASTM D2774
  • 42 inch through 54 inch come with two restraint rings
  • Constructed of ASTM A536 ductile iron
  • Made in the USA
  • Actuating gripping wedge design for dynamic axial restraint
  • Requires Certification

Documents


Specifications

ANSI:
ANSI C900-16
ASTM:
ASTM A-536, ASTM D-2774
AWWA:
AWWA C-600, AWWA C-900-16
Application:
Wastewater Pipe, Water PVC Pipe
Coating:
MEGA-BOND®
Collection:
Series 2800
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fits Pipe Size:
20 in
Height:
30-1/10 in
Length:
26 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
200#
Product Type:
Joint Restraint