EBAA Iron

30 in. PVC Bell Restraint Harness

Part #E283600  |  Manufacturer Part #283600

Fits Pipe Size:

36 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use on ANSI/AWWA C900-16 PVC pipe when restraining PVC pipe bell
  • Minimum 2 to 1 safety factor
  • MEGA-BOND® restraint coating system
  • Actuating gripping wedge design for dynamic axial restraint
  • Made in USA

Specifications

ASTM Specifications: [ASTM A-536, ASTM D-2774]

AWWA Specifications: [AWWA C-600, AWWA C-900]

Application: [Water PVC Pipe, Wastewater PVC Pipe]

End Connection 1: Bell End

End Connections: Bell End

FM Approved: No

Fits Pipe Size: 36 in

Material: Ductile Iron

Material Type: PVC

Pressure Class: 125 psi

UL Listed: No