6 in. Restraint for PVC|Ductile Iron

You last purchased this on
 
EBAA Iron

Tru-Dual® Series 1600TD 6 in. Restraint for PVC|Ductile Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
EBAA Iron

Tru-Dual® Series 1600TD 6 in. Restraint for PVC|Ductile Iron

  • Fast #
  • Part #E1606TD
  • Item #2489813
  • Manufacturer Part #1606TD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Restraint for AWWA C900 PVC pipe at push-on bell
  • Minimum 2 to 1 safety factor
  • Restraint for ductile iron pipe at push-on bell
  • Made in the USA
  • Split design for ease of installation
  • MEGA-BOND® restraint coating system
  • Requires Certification

Specifications

ANSI:
ANSI A21.50, ANSI A21.51
ASTM:
ASTM A-536, ASTM D-2774
AWWA:
AWWA C-150, AWWA C-151, AWWA C-600, AWWA C-900
Application:
Ductile Iron Pipe, PVC Pipe, Water PVC Pipe, Wastewater Pipe
Coating:
MEGA-BOND®
Collection:
Tru-Dual® Series 1600TD
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fits Pipe Size:
6 in
Height:
11-1/4 in
Length:
18 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
350#
Product Type:
Joint Restraint