8 in. Joint Restraint Device for Ductile Iron Pipe

You last purchased this on
 
EBAA Iron

MEGALUG® Series 1700 8 in. Joint Restraint Device for Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
EBAA Iron

MEGALUG® Series 1700 8 in. Joint Restraint Device for Ductile Iron Pipe

  • Fast #
  • Part #E170800
  • Item #760177
  • Manufacturer Part #170800
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Minimum 2 to 1 safety factor
  • MEGALUG® restraint ring on spigot side of joint
  • Restraint harness for ductile iron pipe to pipe push on joints
  • Made in the USA
  • 3/4 in by 12 in low alloy steel tie rod with nut
  • MEGA-BOND® restraint coating system
  • Split bell ring design for ease of installation
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI A21.50, ANSI A21.51
ASTM:
ASTM A-536, ASTM D-2774
AWWA:
AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-600
Application:
Ductile Iron Pipe
Coating:
MEGA-BOND®
Collection:
MEGALUG® Series 1700
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fits Pipe Size:
8 in
Height:
14-3/20 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
350#
Product Type:
Joint Restraint