DESCRIPTION

EBAA Iron Megalug® Epoxy Coated Restraint for C900 O.D. PVC Pipe at Mechanical Joint Fittings

E20PVE

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Application
PVC Pipe
Collection
Megalug®
Fits Pipe Size
4 in
Material
Plastic
Material Type
PVC
Type
Wedge Restraint

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday