DESCRIPTION

EBAA Iron Epoxy Flange Adapter with 316 Stainless Steel Bolt

E2100ESS16

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Flanged
Fits Pipe Size
4 in
Flange Type
Field
Material
Stainless Steel
Material Type
316L