DESCRIPTION

  • For adapting and restraining a plain end of ductile iron, PVC, or Steel pipe to a flange

EBAA Iron MEGAFLANGE® Flange Adapter

E2100

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.10
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-110
Collection
MEGAFLANGE®
End Connection 1
Flanged
Fits Pipe Size
3 in
Inside Diameter
4-1/10 in
Material
Ductile Iron
UL Listed
Yes