DESCRIPTION

  • Adapts a plain end of ductile iron or steel pipe to a fitting, valve, or other appurtenances equipped with flanges

EBAA Iron E-Z Flange™ Flange Adapter for Ductile Iron

E10EZ

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.10
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-110
Collection
E-Z Flange™
End Connection 1
Flanged
Fits Pipe Size
3 in
Inside Diameter
3-24/25 in
Material
Ductile Iron
Maximum Pressure
250 psi
UL Listed
Yes