DESCRIPTION

EBAA Iron Joint Restraint Device for Ductile Iron Pipe

E17

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
16 in
Fitting Sizes
16 in
Fitting Type
Straight
Flange Type
Field
Material
Ductile Iron