DESCRIPTION

EBAA Iron Megalug® Mechanical Joint Restraint

E11DSCY

Fits Pipe Size:

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53
ASTM Specifications
ASTM A-536, ASTM D-2774
AWWA Specifications
AWWA C-110.21, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600
Application
Ductile Iron Pipe
Collection
Megalug®
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
Yes
Fits Pipe Size
6 in
Material
Ductile Iron
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY