EBAA Iron
Megaflange® 12 in. Flange Adapter
Part #E2112T | Item #2131720 | Manufacturer Part #211200T
Fits Pipe Size:
12 inHow to get it:
Product Details
- MEGAFLANGE® adapts and restrains plain end ductile iron, PVC, carbon steel and HDPE pipe to flanged pipe or fitting
- Class 150/125 drilling pattern
- MEGA-BOND® restraint coating system
- Minimum 2 to 1 safety factor
- Fully restrained
- Pipe can be cut to length in the field
- Easy dismantling allow fast removal of valve, meter or fitting for replacement or repair
- Made in USA
- 7/8 in x 7-1/2 in bolt
Documents
Specifications
ANSI Specifications: ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI B16.5
ASTM Specifications: ASTM A-536, ASTM D-2774
AWWA Specifications: AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-207, AWWA C-213, AWWA C-600
Application: Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Steel Pipe
Collection: Megaflange®
FM Approved: Yes
Fits Pipe Size: 12 in
Material: Ductile Iron
Maximum Pressure: 350 psi
NSF Certified: Yes
NSF Specifications: NSF 61
UL Listed: Yes
Entire Collection
-
Call for Pricing
-
Call for Pricing