10 in. Bell Restraint Harness for Existing Ductile Iron Pipe
MEGALUG® 10 in. Bell Restraint Harness for Existing Ductile Iron Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Minimum 2 to 1 safety factor
- MEGA-BOND® restraint coating system
- For use on existing ductile iron pipe at pipe to pipe push on joint
- Made in USA
- Split design for ease of installation
Documents
Specifications
- ANSI:
- ANSI A21.51
- ASTM:
- ASTM A-536, ASTM D-2774
- AWWA:
- AWWA C-151, AWWA C-600
- Application:
- Ductile Iron Pipe
- Coating:
- MEGA-BOND®
- Collection:
- MEGALUG®
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron
- Pressure Class:
- 300#
- Product Type:
- Bell Restraint