Megalug® 12 in. Bell Restraint Harness for Existing Ductile Iron Pipe

Part #E1112HD  |  Item #1620179  |  Manufacturer Part #1112HD

Call for Pricing

Fits Pipe Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use on existing ductile iron pipe at pipe to pipe push on joint
  • Minimum 2 to 1 safety factor
  • MEGA-BOND® restraint coating system
  • Split design for ease of installation
  • Made in USA

Documents

Specifications

ANSI Specifications: ANSI A21.51

ASTM Specifications: ASTM A-536, ASTM D-2774

AWWA Specifications: AWWA C-151, AWWA C-600

Application: Ductile Iron Pipe

Coating: MEGA-BOND®

Collection: Megalug®

End Connection 1: Bell End

End Connections: Bell End

Fits Pipe Size: 12 in

Material: Ductile Iron

Pressure Class: 300 psi

Product Type: Joint Restraint