
EBAA Iron
Megalug® 12 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe
Part #E1112DSC | Item #463492 | Manufacturer Part #1112DSC
Fits Pipe Size:
How to get it:
Product Details
- 3/4 x 4 in Corten t-bolt with nut
- Made in USA
Documents
Specifications
ANSI Specifications: ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53, ANSI C110, ANSI C111, ANSI C151, ANSI C153
ASTM Specifications: ASTM D-2774
AWWA Specifications: AWWA A21.10, AWWA A21.11, AWWA A21.51, AWWA A21.53, AWWA C110, AWWA C111, AWWA C151, AWWA C153, AWWA C600
Application: Ductile Iron Pipe
Collection: Megalug®
End Connection 1: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Fits Pipe Size: 12 in
Material: Ductile Iron
Product Type: Wedge Restraint
UL Listed: Yes
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing