12 in. Megalug Accessory for Ductile Iron
MEGALUG® 12 in. Megalug Accessory for Ductile Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- Gasket lubrication packet
- 3/4 x 4-1/2 in T-bolt with nut
- 12 in. 1100 MEGALUG® restraint
- 12 in standard MJ gasket
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53, ANSI C110, ANSI C111, ANSI C151, ANSI C153
- ASTM:
- ASTM D-2774
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.51, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600
- Application:
- Ductile Iron Pipe, Mechanical Joint
- Collection:
- MEGALUG®
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Product Type:
- Joint Restraint
- UL Listed:
- Yes