12 in. Restraint and Accessories Set for PVC Pipe
MEGALUG® 12 in. Restraint and Accessories Set for PVC Pipe
Frequently Purchased Together
Product Details
- Made in USA
- 3/4 in by 4 in t-bolt with nut
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM D-2774
- AWWA:
- AWWA C-111, AWWA C-600
- Application:
- Water PVC Pipe, Wastewater PVC Pipe, HDPE Pipe
- Collection:
- MEGALUG®
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- UL Listed:
- Yes