EBAA Iron Megalug® 6 in. Mechanical Joint Stainless Steel Restraint E1106DECSS4

EBAA Iron

Megalug® 6 in. Mechanical Joint Stainless Steel Restraint

Part #E1106DECSS4  |  Item #4425568  |  Manufacturer Part #1106DECSS4

Call for Pricing EACH

Fits Pipe Size:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • 3/4 x 3-1/2 in stainless steel t-bolt with nut
  • Made in USA

Specifications

ANSI Specifications: [ANSI C110, ANSI A21.10, ANSI C153, ANSI A21.53, ANSI C151, ANSI A21.51, ANSI C111, ANSI A21.11]

ASTM Specifications: ASTM D-2774

AWWA Specifications: [AWWA C-110, AWWA A-21.10, AWWA C-153, AWWA A-21.53, AWWA C-151, AWWA A-21.51, AWWA C-111, AWWA A-21.11]

Application: Ductile Iron Pipe

Collection: Megalug®

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fits Pipe Size: 6 in

Material: Stainless Steel

UL Listed: Yes