8 in. Ductile Iron Mechanical Joint Accessory Pack

You last purchased this on
 
EBAA Iron

MEGALUG® 8 in. Ductile Iron Mechanical Joint Accessory Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
EBAA Iron

MEGALUG® 8 in. Ductile Iron Mechanical Joint Accessory Pack

  • Fast #
  • Part #E1108DECSS4
  • Item #4425576
  • Manufacturer Part #1108DECSS4
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made in USA
  • 3/4 x 4 in stainless steel t-bolt with nut
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53
ASTM:
ASTM D-2774
AWWA:
AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600
Application:
Ductile Iron Pipe
Collection:
MEGALUG®
FM Approved:
Yes
Fits Pipe Size:
8 in
Material:
Ductile Iron
NSF Certified:
No
Product Type:
Accessory Bag
UL Listed:
Yes