DESCRIPTION

  • For restraining plain end PVC pipe at mechanical joint fittings and appurtenances

EBAA Iron Megalug® Restraint and Accessories for IPS O.D. (Class) PVC Pipe at Mechanical Joint Fittings

E20PTC

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1674
AWWA Specifications
AWWA C-600
Application
PVC Pipe
Collection
Megalug®
End Connection 1
IPS
Fits Pipe Size
4 in
Material
Plastic
Material Type
PVC
Type
Wedge Restraint
UL Listed
Yes