This product requires certification to purchase.

6 in. Bell Ductile Iron Restraint

You last purchased this on
 
EBAA Iron

Series 2500 6 in. Bell Ductile Iron Restraint

  • Fast #
  • Part #E250600
  • Item #4834259
  • Manufacturer Part #250600
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
EBAA Iron

Series 2500 6 in. Bell Ductile Iron Restraint

  • Fast #
  • Part #E250600
  • Item #4834259
  • Manufacturer Part #250600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use on AWWA C900-16 PVC pipe when restraining to molded or fabricated PVC fitting
  • Minimum 2 to 1 safety factor
  • MEGA-BOND® restraint coating system
  • Split design on PVC fitting for ease of installation
  • Made in the USA
  • Constructed of ASTM A536 ductile iron
  • For use on water and waste water pipelines subject to hydrostatic pressure and tested in accordance with either AWWA C600 or ASTM D2774
  • Sizes 4 inch through 12 inch - utilize a split, serrated restraint ring and complete harness has a 3 to 1 Safety Factor
  • Requires Certification

Specifications

ASTM:
ASTM A-536, ASTM D-2774
AWWA:
AWWA C-600, AWWA C-900-16
Application:
Wastewater Pipe, Water PVC Pipe
Coating:
MEGA-BOND®
Collection:
Series 2500
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
FM Approved:
No
Fits Pipe Size:
6 in
Length:
18 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
200#
Product Type:
Joint Restraint
UL Listed:
No
Weight:
20.5 lb