EBAA Iron

14 in. PVC Bell Restraint Harness

Part #E2800  |  Manufacturer Part #281400

Fits Pipe Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use on PVC pipe when restraining PVC pipe bell
  • Minimum 2 to 1 safety factor
  • MEGA-BOND® restraint coating system
  • Actuating gripping wedge design for dynamic axial restraint
  • Made in USA

Specifications

ASTM Specifications: [ASTM A-536, ASTM D-2774]

AWWA Specifications: AWWA C-600

Application: [Water PVC Pipe, Wastewater PVC Pipe]

Coating: MEGA-BOND®

End Connection 1: Bell End

End Connections: Bell End

FM Approved: No

Fits Pipe Size: 14 in

Material: Ductile Iron

Material Type: PVC

Pressure Class: 235 psi

UL Listed: No