DESCRIPTION

EBAA Iron Split Harness for C900 PVC/Ductile Iron

E16TDSS4

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-900
Fits Pipe Size
4 in
Material
Ductile Iron, Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday