DESCRIPTION

EBAA Iron Split Harnesses for C900 with 304 Stainless Steel Hardware

E1600SS4

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-900
Fits Pipe Size
6 in
Material
Stainless Steel
Material Type
304L