1/2 HP 115V Stainless Steel Submersible Sump Pump
PRO Drainer™ 1/2 HP 115V Stainless Steel Submersible Sump Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handles 3/8" solids
- Built in thermal protection
- Built to withstand the harshest conditions
- The motors are capacitor start and rated for continuous duty
- These pumps are great for general dewatering or pumping effluent
- Stainless steel wears better than cast iron and weighs up to 30% less
Documents
Specifications
- AMP:
- 9
- Automatic Shut-Off:
- Yes
- Collection:
- PRO Drainer™
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Vertical
- Horsepower:
- 1/2 hp
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- Type:
- EEPD5AS1
- Volts:
- 115V