1-1/4 in. 1/3 hp Submersible Pump

Part #EEPPD3AS1  |  Item #2249596  |  Manufacturer Part #EPPD3AS1

Call for Pricing

Horsepower:

1/3 hp
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Built to withstand the harshest conditions
  • Handles 3/8" solids
  • Built in thermal protection
  • Stainless steel wears better than cast iron and weighs up to 30% less
  • These pumps are great for general dewatering or pumping effluent
  • The motors are capacitor start and rated for continuous duty

Documents

Specifications

AMP: 4

Automatic Shut-Off: Yes

Cord Length: 20 ft

Discharge: 1-1/4 in

End Connection 1: FNPT

End Connections: FNPT

Horsepower: 1/3 hp

Impeller: Stainless Steel

Material Type: 304 SS

Maximum Temperature: 104

NSF Certified: No

Power Source: AC

Pump Phase: 1

UL Listed: No

Volts: 115V