DESCRIPTION

Ebbe America 3- 3/4 in. Square Drain Riser

EE4400

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
2 in
Drain Opening
2 in
Width
4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS