3-3/4 in. Matte Black, Plastic Drain Grate

You last purchased this on
 
Ebbe America

Pro 3-3/4 in. Matte Black, Plastic Drain Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ebbe America

Pro 3-3/4 in. Matte Black, Plastic Drain Grate

  • Fast #
  • Part #EE4411
  • Item #7539872
  • Manufacturer Part #E4411
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Each Ebbe Pro drain cover comes with our proprietary cover remover
  • It only takes seconds to remove the drain cover for easy cleaning and maintenance
  • Our Ebbe Pro drain covers' frameless design creates a seamless transition between the drain cover and the grout line, resulting in a clean contemporary look
  • Our durable PVD finishes won't chip, flake, or fade over time. We guarantee it with a lifetime finish warranty!
  • The rounded holes and edges make the Ebbe Pro drain covers comfortable step on. No shuffling around to avoid stepping on an uncomfortable drain
  • Ebbe PRO drain covers are made with a stainless steel cover over a polycarbonate base giving it strength and durability - it's structure can hold up to 1,000 pounds
  • Something you use everyday should provide the best experience possible
  • No need for ugly screw heads to ruin your perfect shower, just an immaculate, frameless cover to accompany your pristine shower
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Pro
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Flow Rate:
11 gpm
Height:
43/100 in
IAPMO Listed -:
No
Length:
3-3/4 in
Material:
Stainless Clad, Plastic
Material Type:
Polycarbonate
Product Type:
Drain Grate
Shape:
Square
Style:
Contemporary, Modern
Trim Ring:
No
Weight:
0.16 lb
Width:
3-3/4 in