DESCRIPTION

Ebbe America 4 in. Square Drain Grate

EE4409

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Length
4 in
Width
4 in

Starting at
Call for Pricing
  • QUANTITY