Stainless Steel, Plastic Drain Cover in Oil Rubbed Bronze
Pro Stainless Steel, Plastic Drain Cover in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Each Ebbe Pro drain cover comes with our proprietary cover remover. It only takes seconds to remove the drain cover for easy cleaning and maintenance. No need for ugly screw heads to ruin your perfect shower, just an immaculate, frameless cover to accompany your pristine shower
- Something you use everyday should provide the best experience possible. The rounded holes and edges make the Ebbe Pro drain covers comfortable step on. No shuffling around to avoid stepping on an uncomfortable drain
- Our Ebbe Pro drain covers’ frameless design creates a seamless transition between the drain cover and the grout line, resulting in a clean contemporary look. Ebbe Drains are easy to maintain, easy to install, and perfectly compliment your tile and stone
- Ebbe PRO drain covers are made with a stainless steel cover over a polycarbonate base giving it strength and durability - it’s structure can hold up to 1,000 pounds. And our durable PVD finishes won’t chip, flake, or fade over time. We guarantee it with a lifetime finish warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Pro
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Component Type:
- Drain Cover
- Drain Grate Material:
- Plastic
- Drain Included:
- No
- Flow Rate:
- 11 gpm
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- Length:
- 3-3/4 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Drain Cover
- Shape:
- Square
- Size:
- 7/16 in x 3-3/4 in x 3-3/4 in
- Style:
- Contemporary, Modern
- Trim Ring:
- No
- Weight:
- 0.16 lb
- Width:
- 3-3/4 in