DESCRIPTION

Ebbe America Unique Grate Parallel

EE4811

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Length
3-3/4 in
Material
Stainless Steel
Material Type
304
NSF Certified
No
Width
3-3/4 in

Starting at
Call for Pricing
  • QUANTITY