5/8 in.-11 Zinc Plated Hex Nut
5/8 in.-11 Zinc Plated Hex Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 5/8 in
- Drive Type:
- Hex
- Material:
- Zinc
- Product Type:
- Hex Nut
- Size:
- 5/8 in-11
- Thread Size:
- 11 mm