DESCRIPTION

Ebinger Manufacturing Ratchet Strap

ERS2

Length:

SPECIFICATIONS

Color Finish
Blue
Length
15 in
Material
Plastic, Rubber
Material Type
Vinyl
Width
1 in
Work Load Limit
500

Starting at
Call for Pricing
  • QUANTITY