DESCRIPTION

Ebrille Srl Self Flare Fitting 2 Pack

EEBSMRT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Brass
NSF Certified
No
Package Quantity
Pack of 2