DESCRIPTION

  • 1/4" Insulating Air Space: eliminates condensation while keeping the outer casing cool
  • Available in sizes 3" to 8" diameter
  • Commercial (Model E/V) Sizes Available - 10" – 30"
  • Designed for venting all approved propane and natural gas appliances
  • Inside conduit of aluminum: resists corrosion
  • Locking indentation: angled grooves ensure strong and rigid connection
  • Outside Casing of Galvalume: provides strength and durability—superior to galvanized
  • Quick Lock System: align seams and twist to left or just snap together using the on ramps—no screws required
  • Rollformed Finish: eliminates sharp edges—integrates the inner and outer pipe as one unit

Ecco Manufacturing 12 in. Adjustable Type B Gas Vent Pipe

E200305

Diameter:

SPECIFICATIONS

Diameter
3 in
Inside Diameter
3 in
Inside Diameter 2
3 in
Length
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY