Ecco Manufacturing
16 in. x 16 in. x 5 ft. Steel Cleat Flexible Air Duct
Part #E569250 | Item #1914453 | Manufacturer Part #569250
Call for Pricing
Length:
5 ftHow to get it:
Product Details
Documents
Specifications
Diameter: 16 in
Duct Shape: Rectangular
Gauge: 26
Height: 16 in
Length: 5 ft
Material: Steel
UL Listed: No
Width: 16 in