DESCRIPTION

  • 1/4" insulating air space: eliminates condensation while keeping the outer casing cool
  • Available in sizes 3" to 8" diameter
  • Commercial (Model E/V) sizes available: 10" - 30"
  • Designed for venting all approved propane and natural gas appliances
  • Inside conduit of aluminum: resists corrosion
  • Locking indentation: angled grooves ensure strong and rigid connection
  • Outside casing of Galvalume provides strength and durability - superior to Galvanized
  • Quick lock system: align seams and twist to left or just snap together using the on ramps - no screws required
  • Rollformed finish eliminates sharp edges, integrates the inner and outer pipe as one unit

Ecco Manufacturing 18 in. Adjustable Type B Gas Vent Pipe

E200426

Diameter:

SPECIFICATIONS

Diameter
4 in
Inside Diameter
4 in
Inside Diameter 2
4 in
Length
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY