• Cart

DESCRIPTION

Ecco Manufacturing 26 ga Spiral 45 Degree Elbow

E547

Fitting Sizes:

SPECIFICATIONS

Duct Shape
Spiral
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in x 5 in
Fitting Type
Straight
Gauge
26
Material
Galvanized

Starting at
Call for Pricing
  • QUANTITY